Innovative Components
Ball Knob, 1/2-13 Thread Size, 1.25"L, Steel
Mfr # GN8C----B3-L-21
Zoro # G0784201
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 1.375"
- Finish Satin, Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Locknut
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.125"L, Steel GN4C----B2---21
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel GN4C----T5---21
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob GI3/8-1.5-B-TR6
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 3/8" Thread Size, 2-1/2" Dia. GNH3-HEX4P7----
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru, Locking Tap, Steel GN4C----F6-L-21
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel GN6C----RT7B-21
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel GN5C----3P4B-22
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1-1/4"L, Blind Tap, Steel GN4C----5S3B-21
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel GN5C----T7-B-22
- ZORO SELECT Adjustable Handle, 2.36" Screw Length MA-38158
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.900"L, Pull Knob GI1/2-1.5-B-PL5
- Innovative Components Hand Knobs and Wheels