Jameson
Easy Buddy Duct Rodder w/ 400 ft. of 1/4" Marked Rod
Mfr # 6-14-400M
Zoro # G0784524
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 400 ft
- Tape Material Fiberglass
- Size 1/4" dia.
- Features 4 in Bend Radius, Drag Brake to Control Pay Out
- Case Style Frame
Explore More Products
- JAMESON Big Buddy Duct Rodder w/ 1000 ft. of 1/2" Marked Rod 11-38-1000M
- JAMESON Little Buddy Fish Tape w/ 300 ft. of 3/16" Fiberglass Rod 10-316-300
- JAMESON Good Buddy II Duct Rodder w/ 600 ft. of 3/8" Marked Rod 11A-25-600M
- JAMESON Big Buddy Duct Rodder w/ 500 ft. of 1/2" Marked Rod 11-38-500M
- JAMESON Glow Rod Kit with 24 Feet of Fiberglass Fish Rod 7-36-23T
- JAMESON Glow Rod Kit with 10-1/2 Feet of Fiberglass Fish Rod 7S-718T
- JAMESON Duct Hunter Traceable Rodder with 1000FT of 7/16" Rod Marked Every 5FT 13-716-1000M
- JAMESON Mini Duct Hunter Accessory Kit for 3/16" Rod 15-316-AK
- JAMESON Good Buddy Accessory Kit for 3/8-inch Rod 9-25-AK
- IDEAL Wire Pulling Lubricant, 1 gal Bucket, Blue 31-371
- L.H. DOTTIE L.H. Dottie 3/4'' Power Fishing Piston, 5PK PFP75
- Jameson Fishing Tapes, Sticks, & Lines