Shop Alternate Products
This Product is Discontinued
Zoro Select
Rod End Blank, Steel, Plain, - Thrd Sz, 6 in Overall Lg, 10 PK (Discontinued)
Mfr # 18020 7
Zoro # G0784682
This Product is Discontinued
Key Features
- Material Steel
- Material Grade/Class 1035
- Finish Plain
- Eye Inside Diameter Not Applicable
- Eye Thickness 11/32 in