Shop Alternate Products
This Product is Discontinued
Key-Bak
Blue MiniBak Twist Free Standard Clip (Discontinued)
Mfr # 0055-015
Zoro # G0784865
This Product is Discontinued
Key Features
- Type MiniBak
- Color Blue
- Case Size 1 1/4 in
- Extended Length 36 in
- Features Twist Free