Dayton
Roof Curb, Fixed, Nonvented, O.D 39 In
Mfr # 3AZJ2
Zoro # G0785836
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$328.99
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 39 in
- Curb Square I.D. (In.) 36 in
- Damper Size (In.) 33-1/2 x 33-1/2
Explore More Products
- DAYTON Roof Curb, Adustable Width 2ZV82
- DAYTON Roof Curb, Fixed, Nonvented, O.D 37 1/2 In 3AZJ1
- DAYTON Roof Curb, Fixed, Nonvented, O.D 34 1/2 In 3AZH9
- DAYTON Roof Curb, Fixed, 12 In H, 40 1/2 In OD 2RB81
- DAYTON Roof Curb, Fixed, Nonvented, O.D 33 In 3AZH8
- DAYTON Roof Curb, Fixed, Nonvented, O.D 59 In 3FLT6
- DAYTON Roof Curb, Fixed, Nonvented, O.D 43 1/2 In 3AZJ3
- DAYTON Roof Curb, Fixed, Nonvented, 40 In 24Y860
- DAYTON Roof Curb, Fixed, 12 In H, 50 1/2 In O D 5EFJ3
- DAYTON Roof Curb, Fixed, Nonvented, O.D 45 In 3AZJ4
- DAYTON Roof Curb, Fixed, Nonvented, O.D 65 In 3AZJ8
- Dayton Non-Ventilated Roof Curbs