Zoro Select
PVC Coupling, FNPT x FNPT, 1-1/4 in Pipe Size
Mfr # 830-012
Zoro # G0786825
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 6 in Pipe Size 436060
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 3/4 in x 3/4 in Pipe Size 401125
- ZORO SELECT PVC Coupling, Socket x Socket, 6 in Pipe Size 829-060
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 2 in Pipe Size 1WJP8
- ZORO SELECT PVC Hex Head Plug, MNPT, 4 in Pipe Size 850-040
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 4 in Pipe Size 837-532
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 2-1/2 in Pipe Size H436025LS
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 2 in Pipe Size H401020LS
- ZORO SELECT PVC Fitting Cleanout Body, Spigot x FIP, 3 in Pipe Size 41629
- ZORO SELECT PVC Blind Flange, Flanged, 1-1/4 in Pipe Size 853-012
- NDS GRATE ROUND 4"" SAND 13S
- Zoro Select Fittings