Akro-Mils
Steel Bin Rail Floor Rack, 20 in W x 36 in D x 54 in H, Gray
Mfr # 30016
Zoro # G0786947
$412.99
13% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$356.99
Key Features
- Overall Width 20 in
- Overall Depth 36 in
- Overall Height 54 in
- Number of Bins 0
- Color Gray
Explore More Products
- AKRO-MILS Steel Bin Rail Floor Rack, 14 in W x 36 in D x 54 in H, Gray 30008
- AKRO-MILS Steel Bin Rail Floor Rack, 36 in W x 30 in D x 54 in H, Clear 30016240SC
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Green MQRU-12D-240-48GN
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue QRU-16D-230-96BL
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue MQRU-12D-239-48BL
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Black QRU-12D-220-192BK
- CAREFREE Carefree C6F-901077 Vacation-r Rail Bracket Kit C6F-901077
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red QRU-16S-230-48RD
- GLOBAL EQUIPMENT Global Industrial„¢ Single-Sided Floor Rack Without Bins 36 X 50 235CP25
- FLEMING SUPPLY Fleming Supply 24 Bin Parts Storage Rack Trays 136229XRI
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray QRU-16S
- Akro-Mils Bin Rail Systems