Westward
Combination Wrench Set, Satin, 7-27mm, 17Pc
Mfr # 4PL91
Zoro # G0786992
$108.30
9% off
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Satin
- Wrench Style Standard
- Number of Pieces 17
Explore More Products
- WESTWARD Ratcheting Wrench Set, SAE, 15 pcs. 54DG26
- WESTWARD Combination Wrench Set, Standard, SAE 54RZ51
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts 54DF94
- WESTWARD Universal Wrench Set, SAE/Metric, 12 Pc 33M572
- WESTWARD Combo Wrench Set, 3/8-3/4 in, 10-19mm, 14Pc 4YR24
- WESTWARD Flare Nut Wrench Set, 8 Pieces, 6 Pts 4YR29
- STEELMAN 16-Piece Metric 6-Point Combination Wrench Set 78331
- CENTURY DRILL & TOOL Wrench Set Open-End Fractional 5Pc 72915
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET COMB 14PC SAE CHROME MTC14K
- TEKTON Stubby Combination Wrench Set w/Pouch, 25-Piece 1/4-3/4 in., 6-19 mm WCB94403
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 50-Piece 1/4-3/4 in., 6-19 mm WCB94902
- Westward Combination Wrench Sets