Shop Alternate Products
This Product is Discontinued
Pro-Line
Motor Dual Run Cap, 55/7.5 MFD, 440V, Round (Discontinued)
Mfr # PB550Z075T440EAGR-WWG
Zoro # G0787254
This Product is Discontinued
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 55/7.5
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 5 1/4 in