Streamline
Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type ACR
Mfr # AC10010
Zoro # G0787692
$99.81
22% off
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$77.59
Key Features
- Outside Dia. 1 1/8 in
- Tube Size 1 1/8 in
- Application Air Conditioning, Refrigeration
- Copper Tube Shape Straight
- Wall Thickness 0.05 in
Explore More Products
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 100 ft Length, Type K KS04100
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type K KH10010
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type L LH04010
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type K KH14010
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR DY10050
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type K KH40010
- STREAMLINE Copper Tube, 10 ft Overall L AC20010
- STREAMLINE Streamline REF-3/4 Soft Coil Tubing, 3/4 in OD, 50 ft L D 12050P
- STREAMLINE 01095 Copper Tubing, 114 in, 20 ft L, Hard, Type M, Coil MH12020
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 2 ft Length, Type L LH05002
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 60 ft Length, Type L 617F
- Streamline Copper Tubing