Zoro Select
Standard Crown Cap Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12 mm H, 20 PK
Mfr # DN7X00600-020P1
Zoro # G0788681
$9.65
14% off
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Standard Crown
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 12 mm
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, 18-8 Stainless Steel, Plain, 15 mm H, 10 PK DN7X00800-010P1
- ZORO SELECT Standard Crown Cap Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22 mm H, 5 PK DN7X01200-005P1
- ZORO SELECT Standard Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 5 PK DN7X01000-005P1
- ZORO SELECT Cap Nut, 1/4", Steel, Zinc Plated, 0.205 in H, 100 PK 228911004
- ZORO SELECT Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 20 PK CPB029
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 5/8 in H, 25 PK CPB090
- ZORO SELECT High Crown Flattened Head Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 1-1/32 in H Z0338-188
- ZORO SELECT High Crown Flattened Head Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 2 in H Z0348-188EP
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 1-3/4 in H Z0336-188EP
- ZORO SELECT Flattened Head Cap Nut, 1/2"-13, Steel, Chrome Plated, 0.812 in H, 5 PK MPB1473
- ZORO SELECT Extra Low Crown Cap Nut, 5/16"-18, Brass, Plain, 7/16 in H, 10 PK CPB225
- Zoro Select Cap Nuts & Acorn Nuts