Zoro Select
#10-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 2CB38
Zoro # G0788943
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Fillister
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #10-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2CB43
- ZORO SELECT #4-40 x 7/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.011.0043
- ZORO SELECT #6-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.013.0075
- ZORO SELECT #0-80 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1ZE97
- ZORO SELECT 3/8"-16 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 750 PK 3712MW
- ZORO SELECT M3-0.50 x 10 mm Slotted Flat Machine Screw, Plain Brass, 50 PK M48170.030.0010
- ZORO SELECT M4-0.70 x 10 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK PKM407-10PHP-01
- ZORO SELECT 1/4"-20 x 2-1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 700 PK 1440MSL
- ZORO SELECT #6-32 x 3/4 in Phillips Oval Machine Screw, Zinc Plated Steel, 5000 PK 0612RPO
- ZORO SELECT 1/4"-20 x 19/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 022520A075
- ZORO SELECT M4-0.70 x 50 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.040.0050
- Zoro Select Machine Screws