Tough Guy
Correctional Toilet Brush, 12 in L Handle, 3 in L Brush, White, Plastic, 15 in L Overall
Mfr # 1NFG8
Zoro # G0789661
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Bristle Color White
- Brush Length 3 in
- Handle Length 12 in
- Handle Color White
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall 2VGY2
- TOUGH GUY Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall 3EDA2
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall 2RVG4
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall 2VHK9
- TOUGH GUY Boiler Brush, 22 in L Handle, 4-1/2 in L Brush, Twisted Wire, 27 in L Overall 2FCD1
- TOUGH GUY 1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Yellow, Plastic, 13 in L Overall 3NB68
- TOUGH GUY Wand Brush, Ergonomic, Poly, 24", Green 807N33
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall 2VGV5
- TOUGH GUY Wand Brush, Ergonomic, Poly, 24", Yellow 807N35
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Blue, Polypropylene 53723
- LIBMAN 2.75 in. W Medium Bristle 17.5 in. Plastic/Rubber Handle Brush 522
- Tough Guy Brushes