Tweco
Nozzle Insulator, For Guns #3 and 4, PK2
Mfr # 13401126
Zoro # G0789774
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WS24CT
- Material Brass, Copper, Polyester
- Amperage Range 0-400
- Connection Style Threaded
- Type Course Threaded Nozzle Insulator
Explore More Products
- TWECO Outlet Guide, 0.030, 0.035, 0.045, For 252i W6000804
- TWECO Nozzle, Eliminator, Bore 5/8 In, PK2 12401572
- TWECO Gas Diffuser, Tweco Guns #3 and 4, PK5 15401145
- TWECO Nozzle, Recessed Tip, Bore 5/8 In, PK2 12401570
- TWECO Conduit Liner, Series 42, Max 0.035 Wire 14201140
- TWECO Nozzle, Short Stop, Bore 3/8 In, PK2 12301010
- TWECO Gas Diffuser, Tweco Gun #5, Wire 1/16, PK5 15501140
- TWECO Nozzle, Self Insulated, Bore 1/2 In, PK2 12301011
- TWECO Nozzle, Threaded Flush, 0.500 in., PK2 12401856
- RADNOR Gas Diffuser, Brass, Tweco RAD64002727
- LONGEVITY 15 Series MIG Gun NOZZLES, 3-Piece Kit 880004
- Tweco MIG Gun Consumables