- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower w/ Drive Pkg, 208-230/460 V
Shop Alternate Products
This Product is Discontinued
Dayton
Inline Blower w/ Drive Pkg, 208-230/460 V (Discontinued)
Mfr # 7K507
Zoro # G0790106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 208-230/460
- Motor HP 1/2
- Finish Polyester urethane
- Outlet Diameter 24 3/8 in
- Hz 60/50
Customers Also Purchased
- This item includes a minimum quantity of 2
- Brand Dayton
-
MFR #
7K507
-
Zoro #
G0790106
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Outlet Diameter | 24 3/8 in |
Inlet Diameter | 24 3/8 in |
Wheel Diameter | 16 in |
Height | 42 1/8 in |
Width | 21 7/8 in |
Shaft Dia. | 1 3/16 in |
Dimension F | 16 1/8 in |
Maximum Depth | 28 1/2 in |
Dimension D | 28 1/2 in |
Dimension A | 24 3/8 in |
Dimension G | 21 7/8 in |
Dimension C | 23 7/8 in |
Dimension B | 27 5/8 in |
Dimension E | 26 in |
Details
Voltage | 208-230/460 |
Motor HP | 1/2 |
Finish | Polyester urethane |
Hz | 60/50 |
CFM @ 0.000-In. SP | 2792 |
Motor Type | 3-Phase |
Wheel Material | Aluminum |
Full Load Amps | 1.9-1.9/0.9 |
CFM @ 0.375-In. SP | 2421 |
Item | Inline Duct Blower |
Phase | 3 |
Blower RPM | 1105 |
Mounting Position | Horizontal or Vertical |
Bearing Type | Self-aligning pillowblock |
Motor RPM | 1725 |
CFM @ 0.125-In. SP | 2687 |
Agency Compliance | Includes motor cover that meets OSHA guidelines. |
Assembled/Unassembled | Unassembled |
Sones @ 0.125-In. SP @ 5 Ft. | 11.3 |
CFM @ 0.750-In. SP | 1852 |
Drive Type | Belt Drive |
Type | With Drive Package |
CFM @ 0.500-In. SP | 2277 |
Sones @ 0.250-In. SP @ 5 Ft. | 10.8 |
Maximum Inlet Temp. | 200 deg F |
Includes | Type B Spark Resistant Construction |
CFM @ 0.625-In. SP | 2094 |
Max. BHP | 0.49 |
Wheel Type | Backward Inclined |
CFM @ 0.250-In. SP | 2565 |
Housing Material | Welded Steel |
Sones @ 0.000-In. SP @ 5 Ft. | 11.7 |
Motor Enclosure | Totally Enclosed Fan -Cooled |
Standards | Includes motor cover that meets OSHA guidelines. |
Description
Inline Duct Blower, Wheel Type Backward Inclined, Drive Type Belt Drive, Wheel Diameter 16 in, Bearing Type Self-aligning pillowblock, Wheel Material Aluminum, Housing Material Welded Steel, Inlet Diameter 24 3/8 in, Phase 3