Item - Relay
|
Relay Socket
|
Socket Type - Relay
|
Finger Safe, Standard
|
Base Style - Relay Socket
|
Octal
|
Contact Form - Relay Socket
|
3PDT
|
Mounting - Relay
|
DIN Rail
|
Electrical Connection - Relay Socket
|
Screw
|
Number of Pins - Relay
|
11
|
Socket Code
|
B
|
Contact Rating - Relay Socket
|
10A @ 250V AC
|
Color
|
Black
|
Status Indicator
|
None
|
Item
|
Relay Socket
|
Socket Style
|
Octal
|
Terminals
|
Screw
|
Number of Pins
|
11
|
Socket Type
|
Standard, Finger Safe
|
Mounting
|
Din Rail
|
Voltage
|
250VAC
|
Contact Rating
|
10A @ 250VAC
|
Base Style
|
Octal
|
Socket Design
|
Standard
|
Pin Shape
|
Flat
|
Mounting Style
|
DIN Rail & Surface
|
Compatible with Manufacturer Model Number
|
MKS3P 24VDC, MKS3P-5 110VAC, MKS3P-5 230VAC, MKS3P-5 24VAC, MKS3P-5 24VDC, MKS3PI 24VDC, MKS3PI-5 110VAC, MKS3PI-5 110VDC, MKS3PI-5 12VDC, MKS3PI-5 230VAC, MKS3PI-5 240VAC, MKS3PI-5 24VAC, MKS3PI-5 24VDC, MKS3PI-5 48VDC, MKS3PI-5 60VDC, MKS3PI-D-5 24VDC, MKS3PIN 24VDC, MKS3PIN-5 110VAC, MKS3PIN-5 230VAC, MKS3PIN-5 24VAC, MKS3PIN-5 24VDC, MKS3PIN-D-5 24VDC
|
Finger Safe
|
Yes
|
Contact Rating (AC)
|
10 A @ 250V
|
Compatible Relays
|
MK Series, MK-S Series
|
Socket Mounting Style
|
DIN-Rail & Surface
|
Contact Form
|
3PDT
|
Socket Code Configurator
|
Octal / 11
|
Number of Terminals
|
10
|
Current Rating
|
5 A
|
Electrical Connection
|
Screw Clamp
|
Electrical Connection Type
|
Screw
|
Compatible Manufacturer Part Number
|
MKS3P 24VDC, MKS3P-5 110VAC, MKS3P-5 230VAC, MKS3P-5 24VAC, MKS3P-5 24VDC, MKS3PI 24VDC, MKS3PI-5 110VAC, MKS3PI-5 110VDC, MKS3PI-5 12VDC, MKS3PI-5 230VAC, MKS3PI-5 240VAC, MKS3PI-5 24VAC, MKS3PI-5 24VDC, MKS3PI-5 48VDC, MKS3PI-5 60VDC, MKS3PI-D-5 24VDC, MKS3PIN 24VDC, MKS3PIN-5 110VAC, MKS3PIN-5 230VAC, MKS3PIN-5 24VAC, MKS3PIN-5 24VDC, MKS3PIN-D-5 24VDC
|
Compatible with Manufacturer Model Number [NEW]
|
MKS3P 24VDC, MKS3P-5 110VAC, MKS3P-5 230VAC, MKS3P-5 24VAC, MKS3P-5 24VDC, MKS3PI 24VDC, MKS3PI-5 110VAC, MKS3PI-5 110VDC, MKS3PI-5 12VDC, MKS3PI-5 230VAC, MKS3PI-5 240VAC, MKS3PI-5 24VAC, MKS3PI-5 24VDC, MKS3PI-5 48VDC, MKS3PI-5 60VDC, MKS3PI-D-5 24VDC, MKS3PIN 24VDC, MKS3PIN-5 110VAC, MKS3PIN-5 230VAC, MKS3PIN-5 24VAC, MKS3PIN-5 24VDC, MKS3PIN-D-5 24VDC
|
Compatible with Manufacturer Part Number
|
MKS3P 24VDC, MKS3P-5 110VAC, MKS3P-5 230VAC, MKS3P-5 24VAC, MKS3P-5 24VDC, MKS3PI 24VDC, MKS3PI-5 110VAC, MKS3PI-5 110VDC, MKS3PI-5 12VDC, MKS3PI-5 230VAC, MKS3PI-5 240VAC, MKS3PI-5 24VAC, MKS3PI-5 24VDC, MKS3PI-5 48VDC, MKS3PI-5 60VDC, MKS3PI-D-5 24VDC, MKS3PIN 24VDC, MKS3PIN-5 110VAC, MKS3PIN-5 230VAC, MKS3PIN-5 24VAC, MKS3PIN-5 24VDC, MKS3PIN-D-5 24VDC
|
Compatible Manufacturer Model Number
|
MKS3P 24VDC, MKS3P-5 110VAC, MKS3P-5 230VAC, MKS3P-5 24VAC, MKS3P-5 24VDC, MKS3PI 24VDC, MKS3PI-5 110VAC, MKS3PI-5 110VDC, MKS3PI-5 12VDC, MKS3PI-5 230VAC, MKS3PI-5 240VAC, MKS3PI-5 24VAC, MKS3PI-5 24VDC, MKS3PI-5 48VDC, MKS3PI-5 60VDC, MKS3PI-D-5 24VDC, MKS3PIN 24VDC, MKS3PIN-5 110VAC, MKS3PIN-5 230VAC, MKS3PIN-5 24VAC, MKS3PIN-5 24VDC, MKS3PIN-D-5 24VDC
|