Zoro Select
Structural Fitting, Handrail Bracket, Aluminum, 1.5 in Pipe Size
Mfr # 4KA84
Zoro # G0791357
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Handrail Bracket
- Resists Corrosion
- Dia. 1.9 in
- Nominal Pipe Size 1.5 in
Explore More Products
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size 4UH97
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 0.75 in Pipe Size 30LX20
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1.5 in Pipe Size, 50000 lb Tensile Strength 4NXW3
- ZORO SELECT Structural Fitting, Tee-E, Aluminum, 1.25 in Pipe Size 4UJ24
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 2 in Pipe Size 30LX24
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength 4NXT8
- ZORO SELECT Structural Fitting, External Coupling, Aluminum, 1 in Pipe Size 4UJ26
- ZORO SELECT Structural Fitting, Offset Cross, Aluminum, 1.25 in Pipe Size 4UJ02
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 0.75 in Pipe Size 30LX16
- HOLLAENDER Structural Pipe Fitting, Round Base Flange, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength 43-6
- HOLLAENDER 1 1/4 in Adjustable Elbow/Tee Structural Pipe Fitting, Aluminum, 1.68 in Dia. 17-7
- Zoro Select Structural Framing Systems