Parker
Rotary Plug Valve, 1/4 In, Brass, 1/4 Turn
Mfr # 4Z-PR4-VT-B
Zoro # G0791384
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4"
- Connection Type CPI(R)
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 3000 psi CWP
Explore More Products
- PARKER Rotary Plug Valve, 1/4 In, Brass, 1/4 Turn 4A-PR4-VT-B
- PARKER Ground Plug Shutoff Cock Valve, 1/4 In V402P-4-4
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn 4A-PR4-VT-SS
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn 8Z-PR6-VT-SS
- PARKER Rotary Plug Valve, 3/8 In, 316 SS, 1/4 Turn 6A-PR6-VT-SS
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn 4Z-PR4-VT-SS
- PARKER Rotary Plug valve, FNPT, 1/2 in Pipe 8F-PR6-VT-SS
- PARKER MALE-MALE PLUG VALVE PV607-2
- PARKER Rotary Plug Valve, 1/2 In, Brass, 1/4 Turn 8Z-PR6-VT-B
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/4 In, Brass 6719
- WEATHERHEAD Ground Plug Valve, 1/4 In, 30 PSI, Brass 6809
- Parker Plug Valves