Zoro Select
Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Gauge: 14
Mfr # FS-500SL GD 120.00
Zoro # G0791393
Sold in multiples of 3 for $105.57
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$105.57
Key Features
- Strut Channel Style Standard
- Slot Type Long Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Zinc-Plated Steel
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Standard, Aluminum FS-500 AL 36.00
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver FS-200SS ST4 120.00
- ZORO SELECT Strut Channel, Wht Painted Steel, 14 Gauge FS-500SS WT 12.00
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver FS-500SL PG 120.00
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Pre-Glvnzd Steel FS-200 PG 24.00
- ZORO SELECT Strut Channel, 3 ft. L, Solid, Aluminum FS-200 AL 36.00
- ZORO SELECT Strut Chan, 3 ft. L, Back to Back, 14 Gauge FS-501SS WT 36.00
- ZORO SELECT Strut Channel, White Painted Steel, 14 ga. FS-501SS WT 18.00
- ZORO SELECT Strut Channel, Green Painted Steel, 14 ga. FS-501SS GR 18.00
- ZORO SELECT Strut Chan, 3 ft.L, Solid, 304 SS FS-200 ST4 36.00
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Slot Type: Slotted FS-200SS PG 120.00
- Zoro Select Strut Channels