Eaton
Proximity Sensor, Inductive, 12mm, NO
Mfr # E59-M12C110C02-A1
Zoro # G0791795
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 132V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NO E59-M30A115C02-A1
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m E57G-12SNN2-C2
- EATON Proximity Sensor, Inductive, 18mm E59-A18C115C02-CV
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 2m E57P-12SPC4-C2
- EATON ProxSwitch-Short, 30mm, UnShlded, PNP, NC, 2m E57PS-30UPC15-C2
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m E57P-18UNC12-C2
- EATON Proximity Sensor, NPN, NC, 2mm Detect Dist. E57P-12SNC2-Q
- EATON ProxSwitch-Short, 30mm, Shlded, PNP, NO, 2m E57PS-30SPN10-C2
- EATON ProxSwitch, 12mm, Shielded, NPN, NC, 4pin E57P-12SNC4-Q
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO XS218SAMAL5
- FESTO Proximity Sensor SME-8-K5-LED-24 SME-8-K5-LED-24
- Eaton Sensors