Download CAD Files
Zoro Select
Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK
Mfr # U01300.025.0001
Zoro # G0791944
$4.68
36% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Material Grade/Class Grade 5
- Finish Zinc Plated
- Hex Height 7/32 in
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK U51080.050.0001
- ZORO SELECT Hex Nut, M24-3.00, Steel, Grade 2H, Black Oxide, 24 mm Ht, 2 PK M22200.240.0001
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Plain, 2000 PK M8D934-10P
- ZORO SELECT Jam Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK U51090.031.0001
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK U01300.087.0001
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 25/64 in Ht, 5 PK U11375.062.0001
- ZORO SELECT Hex Nut, #12-24, Steel, Nickel Plated, 0.148 to 0.161 in Ht, 3000 PK 12NKNP
- ZORO SELECT Hex Nut, #8-32, Stainless Steel, Not Graded, Black Oxide, 0.219 to 0.239 in Ht, 3000 PK 08NS188B
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 600 PK 57NF8D
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 2, Hot Dipped Galvanized, 1-1/16 in Ht, 65 PK B08111.125.0001
- MIDWEST FASTENER Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, 25 PK 34532
- Zoro Select Hex Nuts