Hamilton
Plte Caster, Rgd, Poly, 4 in., 750 lb., Blu
Mfr # R-WHS-4UYSB
Zoro # G0792093
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Polyurethane
Explore More Products
- HAMILTON Rigid Zfwh 6X2 Forged Whl R-ZFWH-6FSB
- HAMILTON Rigid Caster Hs 6X2 Ultralast R-HS-6TRB
- HAMILTON Rigid Hs 6X2 Ergo-Glide Xt R-HS-6EGB
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 750 lb., Blu S-WHS-4UYSB
- HAMILTON Swivel Pneumatic Caster, 8 in., 330 lb. S-7008-PRB
- HAMILTON Plte Castr, Rgd, Forgd Stel, 6 in, 12,000 lb R-MD-63FST
- HAMILTON Rigid Caster, Whs 8X2 Poly-Tech R-WHS-8NFZ
- HAMILTON Aerospace Spring Loaded Forge Master Swivel Caster, 12" x 3" Ergo-Glide Polyurethane Cast Iron Wheel S-AEZFFM-12SPB
- HAMILTON Rigid Caster, w/10X2-1/2In PlasteXWheel R-CH-10PH
- PEGASUS Cstr, Shck Absrb, Rigd Plt, Gray TPR, 190 lb P16R-RP040K-P
- CASTERHQ 5"x1.25" Polyurethane ON POLYOLEFIN Wheel, Rigid Caster, Light/Med LDPPR5X125
- Hamilton Plate Casters