Insultab
Shrink Tubing, 0.625in ID, Black, 6in, PK5
Mfr # HSN-100 5/8 Blk 6
Zoro # G0792477
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.625 in
- I.D. After Shrinking 0.31 in
- Shrink Tubing Material Modified Chlorinated Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 HS-614 1/8 Blk 6
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 10ft HS-105 2" Clr 10
- INSULTAB Shrink Tubing, 0.25in ID, Black, 100ft HS-614 1/4 Blk 100
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 4ft, PK5 HSK-600 3/16 Clr 48
- INSULTAB Shrink Tubing, 4.0in ID, Clear, 5ft HS-105 4" Clr 5
- INSULTAB Shrink Tubing, 1.0in ID, Clear, 6in, PK5 HSK-600 1" Clr 6
- INSULTAB Shrink Tubing, 0.093in ID, Black, 100ft HS-614 3/32 Blk 100
- INSULTAB Shrink Tubing, 1.5in ID, Clear, 6in, PK5 HSK-600 1-1/2" Clr 6
- INSULTAB Shrink Tubing, 1.0in ID, Black, 4ft, PK5 HS-VTN 1" Blk 48
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Red HS3-125-25-RD
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Blue HS367-S50-BLUE
- Insultab Heat Shrink Tubing