Zoro Select
Taper Pin, Std, 18-8, #1x4 In L, PK10
Mfr # 2PZN5
Zoro # G0792872
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Taper Pin, #4, PK25 WWG-TP086
- ZORO SELECT Taper Pin, Steel, 8 x 75mm M39011.080.0075
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2-1/2 U39002.591.0250
- ZORO SELECT Taper Pin, Steel, 16 x 120mm M39011.160.0120
- ZORO SELECT Taper Pin, 4 x 80mm, PK25 M39000.040.0080
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #0 x 1, PK25 U51560.156.0100
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 4, PK25 U39000.156.0400
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/8-18x5 7/16 2UGY2
- ZORO SELECT Taper Pin, SS, #2/0, 7/8 OAL, PK25 3DYU9
- ZORO SELECT Taper Pin, #7, PK5 WWG-TP136
- ZORO SELECT Taper Pin, Steel, 12 x 32mm M39012.120.0032
- Zoro Select Taper Pins