Zoro Select
Tee, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure
Mfr # TEE075
Zoro # G0794306
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3/4"
- Fitting Connection Type FNPT x FNPT x FNPT
Explore More Products
- ZORO SELECT Reducing Nipple, Polypropylene, 1" x 1/2", Schedule 80, 300 psi Max Pressure RN100-050
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure EL150-90
- ZORO SELECT Hex Nipple, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure NIP150-SH
- ZORO SELECT Reducing Coupling, Polypropylene, 2" x 1", Schedule 80, 300 psi Max Pressure RC200-100
- ZORO SELECT Coupling, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure CPLG125
- ZORO SELECT Reducing Bushing, Polypropylene, 3" x 2", Schedule 80, 300 psi Max Pressure RB300-200
- ZORO SELECT Flange, 1", 300 psi Max Pressure M100075BRB90
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", 150 psi Max Pressure N6WP
- ZORO SELECT Flange, 2", 300 psi Max Pressure M200MPT
- POLYPRO 4 in. Diameter Appliance Adapter for PVC Pipe 4PPS-AD-M
- ZORO SELECT Cross, Polypropylene, 1", Schedule 80, 300 psi Max Pressure CR100
- Zoro Select Fittings