Ingersoll-Rand
Air Random Orbital Sander, 0.20HP, 5 In.
Mfr # 4151-5
Zoro # G0795103
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Light
- HP 0.2 HP
- Pad Size - Air Sanders 5 in
- Spindle Size 5/16"-24
- Pad Size 5"
Explore More Products
- INGERSOLL-RAND SANDER 6" RANDOM ORBITAL 12000RPM IR4152
- INGERSOLL-RAND SANDER AIR 8IN GEARED ORBITAL 825RPM IRT328B
- INGERSOLL-RAND Air Belt Sander 360-418
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. R026B-PSV-1
- INGERSOLL-RAND Straight Die Grinder Kit, 0.33HP 308BK
- INGERSOLL-RAND SANDER 6" RANDOM ORBITAL 12000RPM IR4152-HL
- INGERSOLL-RAND HOUSING KIT F/IRR380 - PART IRR380-K40
- INGERSOLL-RAND Random Orbital Air Sander, 5 5152-5
- INGERSOLL-RAND Seat, 402-303 402-303
- DYNABRADE Dynorbital-Spirit R.O. Sander 6In 59043
- 3M Pistol Grip Buffer 28354, 3 in, 1/pk 28354
- Ingersoll-Rand Air Sanders, Buffers & Polishers