Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire Cart, 2 Shelf, 36x18x39, Zinc (Discontinued)
Mfr # 2HDL5
Zoro # G0795627
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb.
- Number of Shelves 2
- Overall Height 39"