Pentair/Pentek
Filter Bag, Mesh, Nylon, 220 gpm, 400m, PK20
Mfr # NMO400K12S-75
Zoro # G0795837
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Mesh
- Material Nylon
- Filter Size 12
- Height 32 in
- Max. Flow 190 gpm
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 5m, PK20 KO5K3S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 5m, PK20 255040-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 25m, PK20 255065-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 1m, PK20 KO1K1S-75
- PENTAIR/PENTEK Mesh Nylon No.4 Size Fsi Ring, 400 Mic KEM400K4K
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 250m, PK20 255071-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 1000m, PK20 NMO1000K12S-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 1m, PK20 KO1K3S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 50 gpm, 75m, PK10 255126-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 75m, PK20 NMO75K4S-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 100m, PK20 255067-75
- Pentair/Pentek Filter Bags