Steelman
Low Speed Buffer
Mfr # SLP6510
Zoro # G0796308
$69.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- STEELMAN 5" High Speed Pneumatic / Air Disc Sander 2402
- CHICAGO PNEUMATIC 7" Air Disc Sander 5000 rpm CP7269S
- VULCAN Sander Hand 9-1/2X3-1/4In Wood 15014-1
- DYNABRADE Dynastraight Finishing Tool 13205
- S & H INDUSTRIES SANDER HAND 5" KE77550
- HUTCHINS MANUFACTURING SANDER STRAIGHTLINE MULIT-OPTION HU8620
- HUTCHINS Hutchins 500-H 0.09 in. Sander With Hook Pad HTN-500-H
- MIRKA 8" Two-Handed Vac-Ready Sander 5Mm Orbit MR-850THCV
- CHICAGO PNEUMATIC 3" Air Polisher/Buffer 2500 rpm CP7201P
- ASTRO PNEUMATIC Air Denibbing Sander AST-332
- DYNABRADE Two-Hand Dynorbital R.O. Sander 6In 58419
- Steelman Air Sanders, Buffers & Polishers