Bulk-Strap
Bulk Webbing, 150 ft. x 2 In., 7000 lb., Color: Black
Mfr # N02150BK
Zoro # G0796993
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Breaking Strength 7,000 lb
- Color Black
- Length 150 ft
- Width 2 in
- Thickness 0.043 +/-0.009
Explore More Products
- BULK-STRAP Bulk Webbing, 27 ft. x 1-1/2 In., 5700 lb N15027R
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 3800 lb N01102OR
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. N02027R
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb P34300OR
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. P15051BK
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb P34051OR
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 3800 lb N01051OR
- BULK-STRAP Bulk Webbing, 51 ft. x 3/4 In., 375 lb. P34051R
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb P01102OR
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 4" W PE04150PY
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 1200 lb 01M17337
- Bulk-Strap Bulk Webbing