Fuji Electric
Valve, Pressure Relief
Mfr # PV3
Zoro # G0797413
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 42 in wc
- Connection (In.) 1 1/2 (M)NPT
- Dia. (In.) 1 1/2 in
- Length (In.) 4 3/4 in
- For Use with Blower No. VFC300A-7W, VFC300P-5T
Explore More Products
- FUJI ELECTRIC Blower Relief Valve, Pressure, 159, 1-1/2in PRV40
- FUJI ELECTRIC Valve, Vacuum Relief VV4
- FUJI ELECTRIC Blower Relief Valve, Pressure, 232, 2 in. PRV6011
- FUJI ELECTRIC Valve, Vacuum Relief VV7
- FUJI ELECTRIC Valve, Pressure Relief PV7
- FUJI ELECTRIC Blower Relief Valve, Pressure, 95, 1-1/2in PRV305
- FUJI ELECTRIC Blower Relief Valve, Pressure, 180, 2 in. PRV50
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 95, 1-1/2 in. VRV305
- FUJI ELECTRIC Blower Relief Valve, Pressure, 190, 2 in. PRV608
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. NBR25-0T009
- CONTROL DEVICES Valve, 3" Connection, 6-29/32" Dia. NBR30-0T008
- Fuji Electric Regenerative Blower Relief Valves