Fag Bearings
Spherical BRG, Double Row, Bore 60 mm
Mfr # 22212-E1-XL-C3
Zoro # G0797474
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (mm) 60 mm
- Outside Dia. (mm) 110 mm
- Width (mm) 28 mm
- Cage Material Steel
Explore More Products
- FAG BEARINGS Spherical Bearing, Double Row, Bore 30 mm 22206-E1-XL-C3
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 23228 EASM
- FAG BEARINGS FAG 23120 ES TVPB C3, Radial Srb 170 Mm 23120 ES TVPB C3
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm 22205-E1-XL-C3
- FAG BEARINGS Radial Spherical Roller Bearing <= 170 mm 22208
- FAG BEARINGS FAG 23322 AS MA R60 80 T41A, Radial Srb 170 Mm 320 Mm 23322 AS MA R60 80 T41A
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 23230K ESK TVPB C3
- FAG BEARINGS Radial Srb > 170 MM <= 320 MM, #22220 EASM 22220 EASM
- FAG BEARINGS Radial SRB <= 170 Mm 22311 AS.J
- NACHI 22200 Spherical Roller Bearing, 22206EXQW33C3 22206EXQW33C3
- MCGILL SB Series Mh Spherical Roller Bearing 22212 W33S
- Fag Bearings Roller Bearings