- Home
- /
- Lighting
- /
- Light Bulbs
- /
- Incandescent Light Bulbs
- /
- GE LIGHTING 30/70W, A21 Incandescent Light Bulb
Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 30/70W, A21 Incandescent Light Bulb (Discontinued)
Mfr # 30/100RVL-1/12PQ
Zoro # G0797876
This Product is Discontinued
Key Features
- Bulb Shape A21
- Bulb Base Type Medium Screw (E26)
- Watts 100 W
- Lumens 960 lm
- Light Appearance 2700 to 2999K, Soft White
Customers Also Purchased
- Brand Current
-
MFR #
30/100RVL-1/12PQ
-
Zoro #
G0797876
- UPC # 043168487115
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 2-5/8" |
Max Overall Bulb Length | 5-1/4" |
Max. Overall Bulb Length | 5-1/4" |
Bulb Dia. | 2 5/8 in |
Overall Length | 5 1/4 in |
Details
Bulb Shape | A21 |
Bulb Base Type | Medium Screw (E26) |
Watts | 100 W |
Lumens | 960 lm |
Light Appearance | 2700 to 2999K, Soft White |
Lighting Technology | Incandescent |
Voltage | 120V AC |
Bulb Color Temp. | 2850K |
Dimmable | Yes |
Bulb Finish | Reveal(R) |
Average Bulb Life | 1200 hr. |
Shatter-Resistant | No |
Bulb Primary Application | General Purpose |
Bulb Technology | Incandescent |
Item | Incandescent Bulb |
Bulb Designation | 30/100RVL-1/12PQ |
Standards | Meets 2012 Lighting Legislation Energy |
Bulb Type | Standard |
Indoor/Outdoor Usage | Indoor Only |
Three-Way | No |
Rough Service | No |
Overall Bulb Shape | A |
Bulb Beam Angle | 360 Degrees |
Light Technology | Incandescent |
Trade Number | 30/100RVL-1/12PQ |
Overall Bulb Base Type | Medium Screw |
Wattage Equivalency | 100W INC |
Color Temperature | 2850K |
Rated Life | 1,200 hr |
Color Tuning | No |
Special Features | Reveal(R) |
Light Color | White |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape A21, Bulb Finish Reveal(R), Color Temperature 2850K, Lumens 960 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 30/100RVL-1/12PQ, Voltage 120V AC, Watts 100 W, Bulb Beam Angle 360 Degrees , Rated Life 1,200 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Reveal(R), Indoor/Outdoor Usage Indoor Only, Overall Length 5 1/4 in, Standards Meets 2012 Lighting Legislation Energy
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CA, CO, NV, VT, WA