Zoro Select
Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 25 mm L, 100 PK
Mfr # M04114.060.0025
Zoro # G0798025
$9.42
29% off
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Head Width 10 mm
- Drive External Hex
- Material Grade/Class Class 10.9
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 35 mm L, 100 PK M04114.060.0035
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 20 mm L, 100 PK M04114.060.0020
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 30 mm L, 100 PK HC10060301-100P2
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK N04100.062.0300
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK U01200.050.0550
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 500 PK B51000.037.0100
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 25 PK 1KB30
- ZORO SELECT 5/16"-24 Hex Head Cap Screw, 300 Series Stainless Steel, 2 in L, 200 PK MS35308-340
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 100 mm L, 25 PK M01241.120.0100
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Chrome Plated Steel, 1-1/4 in L, 5 PK MPB3038
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2 in L, 5 PK FB3HEXB34102P5
- Zoro Select Hex Head Cap Screws