Smith-Blair
Ductile Iron Coupling, 4 In Pipe Size
Mfr # 41190045012003
Zoro # G0798226
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61
Explore More Products
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size 41100013210003
- SMITH-BLAIR AWWA Coupling, 4 In L 46101810228000
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size 41190035001003
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size 41100010510003
- SMITH-BLAIR Ductile Iron Coupling, 1-1/2 In Pipe Size 41100019001003
- SMITH-BLAIR AWWA Coupling, 6 In L 46108540985000
- SMITH-BLAIR Ductile Iron Coupling, 1/2 In Pipe Size 41100008410003
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size 41190045011003
- SMITH-BLAIR AWWA Coupling, 7-1/2 In L 46112751440000
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size 41100023821003
- GRUVLOK Coupling, Galvanized Ductile Iron, 4 in 0390101848
- Smith-Blair Fittings