Eaton Bussmann
UL Class CC Fuse, Fast Acting, 5A, KTK-R Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia
Mfr # KTK-R-5
Zoro # G0798804
$23.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series KTK-R
- Speed Fast Acting
- Amps 5A
- AC Voltage Rating 600V AC
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 20 A, FWH-A14F Series, 500V AC, 500V DC, 2" L x 9/16" dia FWH-20A14F
- EATON BUSSMANN Fuse, Fast Acting, 175 A, JJS Series, 600V AC, Not Rated, 3-1/4" L x 7/8" dia JJS-175
- EATON BUSSMANN Fuse, Fast Acting, 1A, JKS Series, 600V AC, Not Rated, 2-1/4" L x 13/16" dia JKS-1
- EATON BUSSMANN Fuse, Fast Acting, 7A, GMA Series, 125V AC, Not Rated, 20mm L x 5mm dia GMA-7-R
- EATON BUSSMANN Fuse, Fast Acting, 1-6/10A, GMA Series, 250V AC, Not Rated, 20mm L x 5mm dia GMA-1.6-R
- EATON BUSSMANN Fuse, Fast Acting, 200mA, S501 Series, 250V AC, Not Rated, 20mm L x 5mm dia S501-200-R
- EATON BUSSMANN Fuse, Fast Acting, 1/8 A, NON Series, 250V AC, 125V DC, 2" L x 9/16" dia NON-1/8
- EATON BUSSMANN Fuse, 1 A, 125250 V, 35 A, 10 kA Interrupt, Glass Body, E, Electronic, Fast Acting Fuse BP/GMA-1A
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 70 A, FWJ Series, 1000V AC, 800V DC, 4-15/16" L x 1-1/8" dia FWJ-70A
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, FNQ-R Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia FNQ-R-15
- LITTELFUSE Fuse, Fast Acting, 90A, JLLN Series, 300VAC, 125VDC, 2-5/32" L x 3/4" dia JLLN090
- Eaton Bussmann UL Class Fuses