Rubbermaid Commercial

Square Storage Container, 4 qt, Clear


$9.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity (Qt.) 4 qt
  • Overall Length (In.) 8 3/4 in
  • Overall Width (In.) 8 7/8 in
  • Color Clear
  • Material Polycarbonate
See all product information