Shop Alternate Products
This Product is Discontinued
Proto
Hammer Tip 2-1/2med-HD (Discontinued)
Mfr # JSF25MH
Zoro # G0799802
This Product is Discontinued
Key Features
- Tip Dia. (In.) 2 1/2 in
- Hardness Medium
- Tip Material Plastic
- Color Cream
- Thread Size (In.) 7/16-14