Proto
Drift Punch 1/4"
Mfr # J961/2
Zoro # G0801586
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 1/4 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Application For Hole Align, Remove/Install Pin/Shaft
Explore More Products
- PROTO Pin Punch, S2, 1/8 x 4-3/4 In J49018S2
- PROTO Punch, Roll Pin, 1/8 In J49018
- PROTO Prick Punch, S2, 5 In L J445/16S2
- PROTO Center Punch, 4-3/4 L x 1/4 In Hex J411/4
- PROTO Long Drive Pin Punch, 3/16 in. Tip J48316LS2
- PROTO Drift Punch, S2, 3/8 x 10 In J963/4S2
- PROTO Set Punch Pin Super Duty 577-48007
- PROTO PUNCH DRIFT 3/8 PO963/4
- PROTO PUNCH PIN 3/16 X 5/16 X 5 POCT-1456
- WILLIAMS Williams Long Taper Punch, 3/32", 9Pt P-24
- AJAX TOOL WORKS PUNCH 3/8" LONG TAPERED 7 1/2" OAL AJ586
- Proto Hand Held Punches