Dayton

Filter Cartridge, 150 Mesh


product price: $194.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material of Construction stainless steel
  • Filter Capacity (Cu. In.) 110 cu in
  • Length (In.) 8 in
  • Max. Temp. (F) 250 Degrees F
  • Microns 99
See all product information