Shop Alternate Products
This Product is Discontinued
Power First
22-16 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (Discontinued)
Mfr # 5WHF0
Zoro # G0802514
This Product is Discontinued
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Bare
- Stud Size #8
- Insulation Color Bare
- Connection Type Crimp