Dayton
Transformer, In 120/240V, Out 24V, 750VA
Mfr # 4MTU8
Zoro # G0802672
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC, 240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 750 VA
- Protective Device None
- Enclosure Style - Transformer Finger-Safe, Open
Explore More Products
- DAYTON Transformer, In 277V, Out 24V, 350VA 4MTT7
- DAYTON Control Transformer, 150VA, 120/240VAC 31EH78
- DAYTON Control Transformer, 250VA, 5.28 In. H 31EH03
- DAYTON Control Transformer, 500VA, 208/277VAC 31EH19
- DAYTON Control Transformer, 250VA, 4.24 In. H 31EG87
- DAYTON Control Transformer, 75VA, 12/24VAC 31EH94
- DAYTON Control Transformer, 50VA, 12/24VAC 31EJ06
- DAYTON Control Transformer, 150VA, 277VAC 31EH69
- DAYTON Transformer, 250VA, 120/240V, Wall 31YD53
- ACME ELECTRIC Transformer, 150VA, 120/240V, Wall T153006
- SQUARE D Trfmr Control 50Va Multiple Voltages 9070T50D33
- Dayton Transformers