United Abrasives/Sait
SAIT 24414 Z-Tech™ High Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack
Mfr # 24414
Zoro # G0802995
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Explore More Products
- UNITED ABRASIVES/SAIT Gas Saw BladeT116x18x1A24RPK10 23459
- UNITED ABRASIVES/SAIT SAIT 24050 Stud King™ Specialty Chop Saw Wheels 14" x 3/32" x 1", 1-Pack 24050
- UNITED ABRASIVES/SAIT SAIT 22235 The Ultimate Cut™ Premium Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack 22235
- UNITED ABRASIVES/SAIT Ceramic Cut WheelT16x045x78PK50 22482
- UNITED ABRASIVES/SAIT SAIT 23501 HOBO® Heavy Metals and Rail Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack 23501
- UNITED ABRASIVES/SAIT Cutting WheelT16x116x78PK50 24253
- UNITED ABRASIVES/SAIT CutNotching WheelT276x09x78PK25 20945
- UNITED ABRASIVES/SAIT Cutting WheelT12x116x38A36TPK50 23002
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 6" x .045" x 7/8" Zirconium 23327
- NORTON ABRASIVES CutOff Wheel, NorZon, 16"x.125"x1", 4800rpm 66253464415
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 20mm Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade A7-21201291
- United Abrasives/Sait Cut-Off Wheels