Shop Alternate Products
This Product is Discontinued
Nb
Mini-Guide Assy, Double Carriage, 345 mm L (Discontinued)
Mfr # SEBS12BUU-2-345mm
Zoro # G0803871
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Double Carriage
- Base Width 12 mm
- Rail Height 7.5 mm
- Rail Length 345 mm
- Carriage Height 10 mm