Shop Alternate Products
This Product is Discontinued
Zoro Select
Lynch Pin, Std, Stl, Znc, 3/16 In, PK10 (Discontinued)
Mfr # WWG-LP-001
Zoro # G0804361
This Product is Discontinued
Key Features
- Pin Chain Type Without Chain
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Dichromate
- Pin Dia. 3/16 in