Osg
Screw Machine Drill Bit, #2 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute
Mfr # 10221005
Zoro # G0804526
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.2210
- Drill Bit Material Cobalt Steel
Explore More Products
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 8666270
- OSG Flat Bottom Drill Bit, 2.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish 3330210
- OSG Screw Machine Drill Bit, 2.80 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish 6152811
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish 61530
- OSG Screw Machine Drill Bit, 2.15 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish 8595215
- OSG Screw Machine Drill Bit, 8.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 8665890
- OSG Screw Machine Drill Bit, 3/4 in Size, 120 Degrees Point Angle, Powdered Metal, V Finish 8609905
- OSG Screw Machine Drill Bit, 6.25 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 8665625
- OSG Screw Machine Drill Bit, 5.10 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish 9599051
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank 49221
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish C14207
- Osg Screw Machine Length Drill Bits