Dmt
Dbl Sided Sharpening Stone, 25/45 Micron
Mfr # W8FCNB
Zoro # G0804571
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Coarse, Fine
- Length 8 in
- Width 2 5/8 in
- Height 3/8 in
Explore More Products
- DMT Dbl Sided Sharpening Stone, 9/45 Micron W8ECNB
- DMT Dbl Sided Sharpening Stone, 45/60 Micron W8CXNB
- DMT Dbl Sided Sharpening Stone, 9/25 Micron W8EFNB
- DMT Single Sided Sharpening Stone, 45 Micron FWC
- DMT Diamond Bench Stone, Coarse, 10in. L D10C
- DMT Diamond Bench Stone, ExtraExtra Fine, 8inL D8EE
- DMT DuoSharp Plus Bench Stone, 8in. WM8EF-WB
- DMT Diafold Magna-Guide Kit, 4 Grits MAGKIT-4
- DMT Diamond Bench Stone, Fine, 11-1/2in. L D11F
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine 61463685851
- NORTON ABRASIVES Single Grit Sharpening Stone, S/C, Fine 61463687090
- Dmt Sharpening Stones