Qmark
72" Electric Baseboard Heater, Gray, 1125/1500W, 208/240V
Mfr # 3UH11
Zoro # G0804702
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1125/1500
- BtuH Output 5118 / 3840
- Heater Voltage 208/240VAC
- Length 72"
- Mounting Type Floor
Explore More Products
- QMARK Residential Baseboard Heater, 4Ft. 2504W
- QMARK Residential Baseboard Heater, 3Ft. 2513W
- QMARK 96" Electric Baseboard Heater, Gray, 1500/2000W, 208/240V 3UH12
- QMARK Residential Baseboard Heater 2543W
- QMARK 48" Electric Baseboard Heater, Gray, 750/1000W, 208/240V 3UH10
- QMARK Residential Baseboard Heater, 4Ft. 2514W
- QMARK Residential Baseboard Heater 2506W
- QMARK Residential Baseboard Heater 25708W
- QMARK Light Commercial Baseboard Heater, 4Ft. QMKC2574W
- EMBASSY INDUSTRIES Embassy 24in Panel Track Heater w/ 3/4in Element 5612231202
- HAYDON Heat Base 750 3 in. Wall Trim for Baseboard Heaters HB750-WT
- Qmark Heaters & Furnaces