Shop Alternate Products
This Product is Discontinued
Vaughan
Curved-Claw Hammer, Steel, 20 Oz, Smooth (Discontinued)
Mfr # R20
Zoro # G0804824
This Product is Discontinued
Key Features
- Head Weight (Oz.) 20.0
- Handle Steel w/Cushion Grip
- Face Smooth
- Head Material Steel
- Overall Length (In.) 14