Eldon James
Elbow, 90 Deg, 1/8 In, PVDF, PK5
Mfr # L0-2NK
Zoro # G0804842
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVDF
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 1/8 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Shape Elbow
Explore More Products
- ELDON JAMES 1/4" Barbed Straight Coupler PK 10 C0-4WP
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/4 In, PK10 T4-4BN
- ELDON JAMES 3/4" Barbed 90 Degree Elbow PK 10 L0-12WP
- ELDON JAMES 3/8" Barbed x 3/4" MNPT Male Adapter PK 10 A12-6WP
- ELDON JAMES 1/2" Barbed x 3/8" MNPT 90 Degree Elbow PK 10 L6-8WP
- ELDON JAMES Elbow, 90 Deg, 1 In, Barbed, HDPE, PK10 L0-16HDPE
- ELDON JAMES 3/4" Barbed x MNPT Tee PK 10 T12-12WP
- ELDON JAMES Elbow, Threaded, Nylon, 3/8 In NPT, PK10 L6-5BN
- ELDON JAMES 1/2" Barbed 316L SS 90 Degree Elbow Sch 10 LO-8SS
- COLDER Inline Insert, Acetal, Shut-Off, Barbed PMCD2204
- PARKER 3/8" Compression x 0.17" Barb Brass Tee 233-6-6-4
- Eldon James Tube Fittings